Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-35 Capillary Columns - 15m Length
General-purpose, fused silica columns for organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters.
$339.00 - $393.00
Specifications
Coating | Fused Silica |
---|---|
Length (Metric) | 15 m |
Packing Material | Rtx™-35 |
For Use With (Application) | Organochlorine Pesticides, PCB Congeners (e.g., Aroclor Mixes), Herbicides, Pharmaceuticals, Sterols, Rosin Acids, and Phthalate Esters. |
Polarity | Midpolar |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-708-878
|
Restek
10437 |
0.53 mm | 0.5 µm | 0.5 µm | 0°C to 300°C |
Each for $393.00
|
|
06-610-701
|
Restek
10420 |
0.25 mm | 0.25 μm | 40°C to 320°C |
Each for $339.00
|
|
06-610-702
|
Restek
10421 |
0.32 mm | 0.25 μm | 40°C to 320°C |
Each for $365.00
|
|
Description
An Rtx-35 column is a popular confirmation column for pesticides and herbicides in conjunction with an Rtx-5 or Rtx-1701 column. The higher phenyl content causes useful elution order and retention time changes.
- Midpolarity phase
- Crossbond diphenyl dimethyl polysiloxane
- Equivalent to USP G42 phase
- Temperature Range: 40° to 320°C
Order Info
Custom lengths and film thicknesses available.
Specifications
Fused Silica | |
Rtx™-35 | |
Midpolar | |
G42 |
15 m | |
Organochlorine Pesticides, PCB Congeners (e.g., Aroclor Mixes), Herbicides, Pharmaceuticals, Sterols, Rosin Acids, and Phthalate Esters. | |
Crossbond Diphenyl Dimethyl Polysiloxane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title