Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-35 Capillary Columns - 20m Length
General-purpose, fused silica columns for organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters.
Manufacturer: Restek™ 40402
Description
An Rtx-35 column is a popular confirmation column for pesticides and herbicides in conjunction with an Rtx-5 or Rtx-1701 column. The higher phenyl content causes useful elution order and retention time changes.
- Midpolarity phase
- Crossbond diphenyl dimethyl polysiloxane
- Equivalent to USP G42 phase
- Temperature Range: 40° to 320°C
Order Info
Custom lengths and film thicknesses available.
Specifications
Fused Silica | |
0.2 µm | |
20 m | |
350°C | |
0.2 µm | |
35% Diphenyl/65% Dimethyl Polysiloxane | |
G42 |
0.18 mm | |
Organochlorine Pesticides,PCB Congener Analysis,Herbicides Analysis,Pharmaceuticals Analysis,Sterols Analysis,Rosin Acids,Phthalate Esters Analysis | |
Stainless Steel | |
Rtx™-35 | |
Mid polar | |
0°C to 300/320°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title