Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-35 Capillary Columns - 40m Length

Fused silica capillary. Midpolarity phase. Crossbond 35% diphenyl/65% dimethyl polysiloxane.

$868.00

Specifications

Coating Fused Silica
Diameter (Metric) Inner 0.18 mm
Length (Metric) 40 m
Packing Material Rtx™-35
For Use With (Application) Herbicides Analysis, Organochlorine Pesticides, PCB Congener Analysis, Pharmaceuticals Analysis, Phthalate Esters Analysis, Rosin Acids, Sterols Analysis
View More Specs

Products 1
Catalog Number Mfr. No. Film Thickness Particle Size Temperature Range Price Quantity & Availability  
Catalog Number Mfr. No. Film Thickness Particle Size Temperature Range Price Quantity & Availability  
06-713-188
View Documents
Restek™
40403
0.2 µm 0.2 µm 0°C to 300/320°C
Each for $868.00
Add to cart
 
Description

Description

  • For herbicides, sterols
  • Equivalent to USP G42 phase
  • Temp.: 40deg. to 320deg.C

Specifications

Specifications

Fused Silica
40 m
Herbicides Analysis, Organochlorine Pesticides, PCB Congener Analysis, Pharmaceuticals Analysis, Phthalate Esters Analysis, Rosin Acids, Sterols Analysis
350°C
35% Diphenyl/65% Dimethyl Polysiloxane
0.18 mm
Rtx™-35
Stainless Steel
Mid polar
G42
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit