Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-35 Capillary Columns - 60m Length
Fused silica capillary; Nonpolar phase; Cross bond 100% dimethyl polysiloxane
$1043.00
Specifications
Coating | Fused Silica |
---|---|
Length (Metric) | 60 m |
Packing Material | Rtx™-35 |
For Use With (Application) | Herbicides Analysis, Organochlorine Pesticides, PCB Congener Analysis, Pharmaceuticals Analysis, Phthalate Esters Analysis, Rosin Acids, Sterols Analysis |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-708-936
|
Restek
10487 |
0.32 mm | 3 µm | 3 µm | 0°C to 250/270°C |
Each for $1,043.00
|
|
Description
- Temperature limit: 0deg. to 260deg.C
- Length: 60m
- I.D.: 0.32mm
- Film thickness: 3µm
Specifications
Fused Silica | |
Rtx™-35 | |
Stainless Steel | |
Mid polar | |
G42 |
60 m | |
Herbicides Analysis, Organochlorine Pesticides, PCB Congener Analysis, Pharmaceuticals Analysis, Phthalate Esters Analysis, Rosin Acids, Sterols Analysis | |
350°C | |
35% Diphenyl/65% Dimethyl Polysiloxane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title