Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx-35MS Capillary Columns

Low-bleed GC/MS Columns (fused silica). Column specifically tested for low bleed performance.

Manufacturer:  Restek™ 14624

 View more versions of this product

Catalog No. 06-710-078


  Check Availability
Add to cart

Specifications

Description

  • General purpose columns for organochlorine pesticides, PCB congeners or (e.g.) Aroclor mixes, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters
  • Temperature range: 40°C to 320°C
  • Equivalent to USP G42 phase
  • Crossbond 35% diphenyl/65% dimethyl polysiloxane

Description & Specifications

Specifications

Organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, Sterols, Rosin Acids, Phthalate Esters analysis
350°C
0.25μm
0.25μm
Stainless Steel
35% Diphenyl/65% Dimethyl Polysiloxane
Mid polar
0.32mm
Capillary Column
G42
0 to 320/340°C
30m
Crossbond™
Rtx™-35 MS
Fused Silica
1 Ea.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit