Restek™ RTX™-5 Amine Capillary Columns: With Guard or Cage Available on GSA/VA Contract for Federal Government customers only.

Tubing surface is chemically altered to eliminate tailing of basic compounds

Manufacturer: Restek™ 12352344

 View all options for this product

Catalog No. 06-709-720

  Check Availability
Add to Cart


    For Use With Amines, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen containing Heterocyclics analysis
    Max. Temperature 350°C
    Particle Size 1μm
    Temperature Range -60 to 300/315°C
    Film Thickness 1μm
    Length (Metric) 15m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
    Packing Material Rtx™-5 Amine
    Polarity Low polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Includes Guard column with Press-Tight™

    Include guard column or cage as indicated.

    • Crossbond™ 5% diphenyl/95% dimethylpolysiloxane
    • Column priming not required
    • No derivatization needed
    • Deactivation technology enables analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and even mildly acidic compounds such as phenols
    • Compatible with samples having a water matrix
    • Individual test chromatograms, supplied with each column, show ultra-low bleed levels at temperatures up to 315°C/599°F

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit