Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-5 Capillary Columns - 15m Length
Similar to DB–5, SPB–5, HP–5, and Ultra2 columns
$576.00
Specifications
Stationary Phase | Rtx™-5 |
---|---|
USP Type | G27, G36 |
Max. Temperature | 350°C |
Length (Metric) | 15 m |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-708-709
|
Restek™
10267 |
0.53 mm | 1.5 μm | 1.5 μm | -60°C to +310/330°C |
Each for $576.00
|
|
||
06-708-542
|
Restek™
10220 |
0.25 mm | 0.25 μm | 0.25 μm | -60°C to +330/350°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation
Specifications
Rtx™-5 | |
350°C | |
Stainless Steel | |
Fused Silica |
G27, G36 | |
15 m | |
Low polar |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title