Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5 Capillary Columns, 30m to 50m, Particle Size Less Than 1.00μm: I.D. 0.53mm
SDP

Fused silica

$912.00

Specifications

Diameter (Metric) Inner 0.53 mm
USP Type G27, G36
Max. Temperature 350°C
Length (Metric) 30 m
Material Stainless Steel
View More Specs

Products 2
Catalog Number Mfr. No. Film Thickness Particle Size Price Quantity & Availability  
Catalog Number Mfr. No. Film Thickness Particle Size Price Quantity & Availability  
06-708-590
SDP
View Documents
Restek™
10225126
0.25 μm 0.25 μm
Each for $912.00
Add to Cart
 
06-708-640
SDP
View Documents
Restek™
10240126
0.5 μm 0.5 μm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
Description

Description

  • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G27 and G36 phases

Specifications

Specifications

0.53 mm
350°C
Stainless Steel
Fused Silica
G27, G36
30 m
Low polar
5m Integra guard column
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit