Restek™ RTX™-5 Capillary Columns, 30m, Particle Size 1.00µm or Greater Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles

Manufacturer: Restek™ 10269128

 View more versions of this product

Catalog No. 06-708-715

  Check Availability
Add to Cart

    Specifications

    For Use With Drugs, solvent impurities, pesticides, Hydrocarbons, PCB congeners, essential oils, semivolatiles analysis
    Material Stainless Steel
    Technique Crossbond
    Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
    Packing Material Rtx-5
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Includes Integra guard column
    Max. Temperature 350°C
    USP Type G27, G36
    Film Thickness 1.5μm
    Length (Metric) 30m
    Polarity Low polar
    Particle Size 1.5μm
    Temperature Range -60 to 310/330°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit