Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-5 Capillary Columns-60m Length
Similar to DB5, SPB5, HP5, and Ultra2 columns
$1008.00 - $1170.00
Specifications
Coating | Fused Silica |
---|---|
Length (Metric) | 60 m |
Packing Material | Rtx™-5 |
For Use With (Application) | Drug Analysis, Essential Oils, Hydrocarbon Analysis, PCB Congener Analysis, Pesticide Analysis, Semivolatiles Analysis, Solvent Impurities Analysis |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-708-592
|
Restek
10226 |
0.25 mm | 0.25 µm | 0.25 µm | -60°C to +330/350°C |
Each for $1,023.00
|
|
06-708-600
|
Restek
10227 |
0.32 mm | 0.25 µm | 0.25 µm | -60°C to +330/350°C |
Each for $1,124.00
|
|
06-708-643
|
Restek
10241 |
0.25 mm | 0.5 µm | 0.5 µm | -60°C to +330/350°C |
Each for $1,008.00
|
|
06-708-645
|
Restek
10242 |
0.32 mm | 0.5 µm | 0.5 µm | -60°C to +330/350°C |
Each for $1,124.00
|
|
06-708-652
|
Restek
10243 |
0.53 mm | 0.5 µm | 0.5 µm | -60°C to +310/330°C |
Each for $1,153.00
|
|
06-708-693
|
Restek
10256 |
0.25 mm | 1 µm | 1 µm | -60°C to +320/340°C |
Each for $1,023.00
|
|
06-708-696
|
Restek
10257 |
0.32 mm | 1 µm | 1 µm | -60°C to +330/350°C |
Each for $1,140.00
|
|
06-708-722
|
Restek
10272 |
0.32 mm | 1.5 µm | 1.5 µm | -60°C to +310/330°C |
Each for $1,124.00
|
|
06-708-724
|
Restek
10273 |
0.53 mm | 1.5 µm | 1.5 µm | -60°C to +310/330°C |
Each for $1,124.00
|
|
06-708-744
|
Restek
10283 |
0.53 mm | 5 µm | 5 µm | -60°C to +270/290°C |
Each for $1,170.00
|
|
06-708-759
|
Restek
10287 |
0.32 mm | 3 µm | 3 µm | -60°C to +280/300°C |
Each for $1,133.00
|
|
Description
- Popular general-purpose stationary phase5% diphenyl/95% dimethyl polysiloxane Crossbond technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation
Specifications
Fused Silica | |
Rtx™-5 | |
Stainless Steel | |
Low polar | |
G27, G36 |
60 m | |
Drug Analysis, Essential Oils, Hydrocarbon Analysis, PCB Congener Analysis, Pesticide Analysis, Semivolatiles Analysis, Solvent Impurities Analysis | |
350°C | |
5% Diphenyl/95% Dimethyl Polysiloxane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title