Restek™ RTX™-5 Capillary Columns, 60m or Longer Available on GSA/VA Contract for Federal Government customers only.

General-purpose, fused silica columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners, essential oils, semivolatiles.

Manufacturer: Restek™ 10258105

 View more versions of this product

Catalog No. 06-708-704

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
    Packing Material Rtx™-5
    Polarity Low polar
    Diameter (Metric) Inner 0.53mm
    USP Type G27, G36
    Temperature Range -60 to 310/330°C
    Film Thickness 1μm
    Length (Metric) 60m
    For Use With Drugs, solvent impurities, pesticides, Hydrocarbons, PCB congeners, essential oils, semivolatiles analysis
    Technique Crossbond™
    Coating Fused Silica
    Max. Temperature 350°C
    Particle Size 1μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit