Restek™ RTX™-50 Capillary Columns: Standard Available on GSA/VA Contract for Federal Government customers only.

Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608

Manufacturer: Restek™ 10520123

 View all options for this product

Catalog No. 06-708-946

  Check Availability
Add to Cart


    For Use With Pesticides, herbicides, Rosin Acids, Phthalate Esters, Sterols analysis
    Max. Temperature 350°C
    Particle Size 0.25μm
    Temperature Range 40 to 320°C
    Film Thickness 0.25μm
    Length (Metric) 15m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Methyl Polysiloxane
    Packing Material Rtx™-50
    Polarity Mid polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm

    Columns only.

    • Crossbond™ 50% methyl/50% phenyl polysiloxane
    • Midpolarity
    • Optimized film thickness produces excellent separation of chlorinated pesticides and meets all resolution criteria for CLP pesticides method
    • Crossbond technology provides low bleed, long life, and excellent thermal stability
    • Increased phenyl content offers unique polarity
    • Not adversely affected by column rinsing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit