Restek™ RTX™-50 Capillary Columns: Standard Available on GSA/VA Contract for Federal Government customers only.

Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608

Manufacturer: Restek™ 10523

 View more versions of this product

Catalog No. 06-708-950

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Technique GCCrossbond™
    Packing Material Rtx™-50
    Diameter (Metric) Inner 0.25mm
    Temperature Range 40 to 320°C
    Film Thickness 0.25μm
    For Use With Pesticides, herbicides, Rosin Acids, Phthalate Esters, Sterols analysis
    Stationary Phase 100% Methyl Polysiloxane
    Polarity Mid polar
    Coating Fused Silica
    Max. Temperature 350°C
    Particle Size 0.25μm
    Length (Metric) 30m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit