Restek™ RTX™-50 Capillary Columns: With Guard or Cage Available on GSA/VA Contract for Federal Government customers only.

Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608

Manufacturer: Restek™ 105546850

 View more versions of this product

Catalog No. 06-708-989

  Check Availability
Add to Cart

    Specifications

    Stationary Phase 100% Methyl Polysiloxane
    Packing Material Rtx™-50
    Diameter (Metric) Inner 0.32mm
    Includes Cage
    Temperature Range 0 to 280/300°C
    Length (Metric) 30m
    For Use With Pesticides, herbicides, Rosin Acids, Phthalate Esters, Sterols analysis
    Material Stainless Steel
    Technique Crossbond™
    Polarity Mid polar
    Coating Fused Silica
    Max. Temperature 350°C
    Particle Size 1μm
    Film Thickness 1μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit