Restek™ Rtx™-502.2 Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Application-specific columns with unique selectivity for volatile organics

Manufacturer: Restek™ 10919

 View all options for this product

Catalog No. 06-709-272

  Check Availability
Add to Cart


    For Use With Trihalomethanes analysis
    Max. Temperature 350°C
    Particle Size 1.8μm
    Temperature Range -20 to +250/270°C
    Film Thickness 1.8μm
    Length (Metric) 30m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Proprietary Diphenyl Dimethyl Polysiloxane
    Packing Material Rtx™-502.2
    Polarity Polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm

    • Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
    • Selectivity for volatile organic pollutants per US EPA Method 502.2, gasoline range organics (GRO) methods for monitoring underground storage tanks, trihalomethanes, light hydrocarbons

    Volatile organic pollutants, Gasoline range organics,Trihalomethanes, Light hydrocarbons

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit