Restek™ RTX™-5MS Capillary Columns, 30m and Under: I.D. 0.32mm Available on GSA/VA Contract for Federal Government customers only.

Provides a tight mono-modal distribution and extremely low bleed

Manufacturer: Restek™ 12624042

 View more versions of this product

Catalog No. 06-709-823

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
    Packing Material Rtx™-5 MS
    Polarity Low polar
    Diameter (Metric) Inner 0.32mm
    Includes Cage
    Max. Temperature 350°C
    USP Type G27, G36
    Particle Size 0.25μm
    Film Thickness 0.25μm
    Length (Metric) 30m
    For Use With Drugs, solvent impurities, pesticides, Hydrocarbons, PCB congeners, essential oils, semivolatiles analysis
    Coating Fused Silica
    Temperature Range -60 to 330/350°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit