Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-5Sil MS Capillary Columns
Ideal “scouting column” for method development
Supplier: Restek™ 12723
Description
- Equivalent to a 5% phenyl methylpolysiloxane
- Utilizes arylene technology for ultra low bleed and improved thermal stability
- Delivers excellent results on a broad pH range and wide spectrum of functional groups
- Ideal for the baseline separation of benzo(b)- and benzo(k)-fluoranthene
- 0.28mm I.D. columns increase sample capacity without a significant loss in resolution and are recommended for semivolatile pollutant analysis
- Individual test chromatogram included
Semivolatiles by GC/MS
Specifications
Rtx™-5Sil MS | |
350°C | |
0.25 μm | |
0.25 μm | |
Stainless Steel | |
Fused Silica |
0.25 mm | |
Phenols Analysis, Phthalates, Phenols, Amines, Organochlorine Pesticides, Anesthesia Analysis | |
-60°C to +330/350°C | |
30 m | |
Low polar | |
Integra guard column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction