Restek™ Rtx™-5Sil MS Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Ideal “scouting column” for method development

Manufacturer: Restek™ 12738

 View more versions of this product

Catalog No. 06-709-921

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Temperature Range -60 to 330/350°C
    Length (Metric) 30m
    For Use With Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine pesticides, anesthesia analysis
    Technique Crossbond™
    Stationary Phase Silarylene
    Packing Material Rtx™-5Sil MS
    Polarity Low polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Includes Integra guard column
    Max. Temperature 350°C
    Particle Size 0.5μm
    Film Thickness 0.5μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit