Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx-65 Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

General-purpose, fused silica columns for phenols, fatty acids, triglycerides.

Manufacturer:  Restek™ 17023

 View more versions of this product

Catalog No. 06-710-317


  Check Availability
Add to cart

Specifications

Description

The Rtx-65 phase contains the high phenyl content to improve separation of aromatic compounds through increased phase-analyte interaction. A unique polarity makes these columns ideal for a variety of analyses, from phenols to FAMEs. Rtx-65 columns elute FAMEs according to equivalent chain length, similar to bonded Carbowax columns, but the Rtx-65 phase does not suffer the thermal stability limitations of other polar stationary phases.
  • Mid- to high-polarity phase
  • Crossbond™ diphenyl dimethyl polysiloxane
  • Confirmation column for EPA Method 604 phenols
  • Produces a different elution order compared to the primary Rtx-5 column
  • Temperature Range: 50° to 300°C

Order Info

Custom lengths and film thicknesses available.

Description & Specifications

Specifications

Phenols, Fatty Acids analysis
G17
50 to 300°C
30m
Crossbond™
Rtx™-65
Fused Silica
350°C
0.25μm
0.25μm
Stainless Steel
65% Diphenyl/35% Dimethyl Polysiloxane
Mid to high polar
0.25mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit