Restek™ RTX™-65TG Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Application-specific columns, specially tested for triglycerides

Manufacturer: Restek™ 17010

 View more versions of this product

Catalog No. 06-710-312

  Check Availability
Add to Cart

    Specifications

    For Use With Triglycerides analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 65% Diphenyl/35% Dimethyl Polysiloxane
    Packing Material Rtx™-65TG
    Polarity Mid to high polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Max. Temperature 350°C
    Particle Size 0.1μm
    Temperature Range 40 to 360/370°C
    Film Thickness 0.1μm
    Length (Metric) 30m
    USP Type G17

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit