Restek™ RTX™-65TG Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Application-specific columns, specially tested for triglycerides

Manufacturer: Restek™ 17008106

 View more versions of this product

Catalog No. 06-710-307

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    For Use With Triglycerides analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 65% Diphenyl/35% Dimethyl Polysiloxane
    Packing Material Rtx™-65TG
    Polarity Mid to high polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Max. Temperature 350°C
    USP Type G17
    Particle Size 0.1μm
    Temperature Range 40 to 370°C
    Film Thickness 0.1μm
    Length (Metric) 25m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit