Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-BAC2 Capillary Columns
Separate to baseline all blood alcohol compounds in blood, breath or urine
$994.00
Specifications
Stationary Phase | Rtx™-BAC2 |
---|---|
Max. Temperature | 350°C |
For Use With (Application) | Crossbond™ |
Temperature Range | -20°C to +240/260°C |
Length (Metric) | 30 m |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Includes | Price | Quantity & Availability | ||
06-710-338
|
Restek™
18002 |
0.32 mm | 1.2 μm | 1.2 μm | Not Applicable |
Each for $994.00
|
|
||
06-710-332
|
Restek™
18000 |
0.53 mm | 2 μm | 2 μm | Not Applicable |
Each for $994.00
|
|
||
06-710-334
|
Restek™
180006850 |
0.53 mm | 2 μm | 2 μm | Cage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
Separation occurs in less than 3 minutes under isothermal conditions.
- Proprietary Crossbond™ phase
- Confirmation column provides four elution order changes under the same conditions
- Stable to 260°C (500°F)
- Length: 30m
Applications:
Application-specific columns for blood alcohol analysis. Also excellent for abused inhalant anesthetics, y-hydroxybutyrate (GHB)/y-butyrolactone (GBL), glycols and common industrial solvents.
Specifications
Rtx™-BAC2 | |
Crossbond™ | |
30 m | |
Fused Silica |
350°C | |
-20°C to +240/260°C | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title