Restek™ Rtx-OPPesticides Capillary Columns

Application-specific column for organophosphorus pesticides, U.S. EPA Method 8141.

Manufacturer: Restek™ 11239

 View more versions of this product

Catalog No. 06-709-429

  Check Availability
Add to Cart

    Specifications

    For Use With GC/FPD, GC/NPD or GC/MS, Organochlorine pesticides, herbicides analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Proprietary
    Packing Material Rtx™-OPP
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Max. Temperature 350°C
    Particle Size 0.5μm
    Temperature Range -20 to 310/330°C
    Film Thickness 0.5μm
    Length (Metric) 30m

  • Proprietary Crossbond™ phases
  • Fused silica
  • Low bleed makes ir ideal for GC-FPD, GC-NPD, or GC-MS analyses
  • Improved separation and reduced analysis time
  • Stable to 330° to 340°C
  • Order Info

    Custom lengths and film thicknesses available.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit