Restek™ RTX™-VGC Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 19409289

 View all options for this product

Catalog No. 06-710-412

  Check Availability
Add to Cart


    For Use With Volatiles analysis
    Max. Temperature 350°C
    Particle Size 2.55μm
    Temperature Range -40 to 240/260°C
    Film Thickness 2.55μm
    Length (Metric) 75m
    Material Stainless Steel
    Technique GC
    Stationary Phase Rtx™-VGC
    Packing Material Rtx™-VGC
    Coating Fused Silica
    Diameter (Metric) Inner 0.45mm

    Temperature Range: -40 to 240/260°C (-40 to 464/500°F)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit