Restek™ Rtx™-VMS Capillary Columns: With Cage Available on GSA/VA Contract for Federal Government customers only.

Provide complete separation of all U.S. EPA Method 8260 compounds in less than 18 minutes

Manufacturer: Restek™ 199196850

 View more versions of this product

Catalog No. 06-710-492

  Check Availability
Add to Cart

    Specifications

    For Use With Volatile organic pollutants analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Proprietary
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Includes Cage
    Temperature Range -40 to 240/260°C
    Packing Material Rtx™-V MS
    Max. Temperature 350°C
    Particle Size 1.8μm
    Film Thickness 1.8μm
    Length (Metric) 30m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit