Restek™ RTX™-Volatiles Capillary Columns: I.D. 0.53mm Available on GSA/VA Contract for Federal Government customers only.

Application-specific columns for volatile organic pollutants

Manufacturer: Restek™ 10902102

 View more versions of this product

Catalog No. 06-709-242

  Check Availability
Add to Cart

    Specifications

    For Use With Volatile organic pollutants analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Diphenyl Dimethyl Polysiloxane
    Packing Material Rtx™-Volatiles
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Includes Not Applicable
    Max. Temperature 350°C
    Particle Size 2μm
    Temperature Range -20 to 270/280°C
    Film Thickness 2μm
    Length (Metric) 20m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit