Restek™ RTX™-VRX Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

For the proprietary Crossbond™ phase

Manufacturer: Restek™ 19374

 View all options for this product

Catalog No. 06-710-406

  Check Availability
Add to Cart


    For Use With Volatile organic pollutants analysis
    Max. Temperature 350°C
    Particle Size 3μm
    Temperature Range -40 to 240/260°C
    Film Thickness 3μm
    Length (Metric) 75m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Proprietary
    Packing Material Rtx™-VRX
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm

    • Fused silica
    • Application-specific columns for volatile organic pollutants
    • Stable to 260°C (500°F)
    • Stainless steel

    Excellent for U.S. EPA Method 8021 compounds

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit