Restek™ RTX™-VRX Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

For the proprietary Crossbond™ phase

Manufacturer: Restek™ 19315

 View more versions of this product

Catalog No. 06-710-401

  Check Availability
Add to Cart

    Specifications

    For Use With Volatile organic pollutants analysis
    Material Stainless Steel
    Packing Material Rtx™-VRX
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Max. Temperature 350°C
    Temperature Range -40 to 240/260°C
    Length (Metric) 30m
    Technique Crossbond™
    Stationary Phase Proprietary
    Particle Size 1.4μm
    Film Thickness 1.4μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit