Restek™ Rtx™-WAX Capillary Columns: Standard Available on GSA/VA Contract for Federal Government customers only.

With excellent selectivity compared to other Carbowax™ columns

Manufacturer: Restek™ 41604089

 View all options for this product

Catalog No. 06-713-229

  Check Availability
Add to Cart


    For Use With Alkenols, Glycols, Aldehydes analysis
    Max. Temperature 350°C
    USP Type G14, G15, G16, G20, G39
    Particle Size 0.2μm
    Temperature Range 20 to 240/250°C
    Film Thickness 0.2μm
    Length (Metric) 20m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Carbowax™ Polyethylene Glycol
    Packing Material Rtx™-Wax
    Polarity Intermediate to high polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.1mm

    Columns only.

    • Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
    • High polarity
    • Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
    • Fast and efficient for BTEX analysis
    • Include individual test chromatogram

    FAMEs, Essential oils, Polar solvents

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit