Restek™ Rtx™-WAX Capillary Columns: Standard Available on GSA/VA Contract for Federal Government customers only.

With excellent selectivity compared to other Carbowax™ columns

Manufacturer: Restek™ 12458118

 View more versions of this product

Catalog No. 06-709-786

  Check Availability
Add to Cart

    Specifications

    For Use With Alkenols, Glycols, Aldehydes analysis
    Material Stainless Steel
    Stationary Phase Carbowax™ Polyethylene Glycol
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Max. Temperature 350°C
    USP Type G14, G15, G16, G20, G39
    Temperature Range 20 to 240/250°C
    Film Thickness 1μm
    Length (Metric) 60m
    Technique Crossbond™
    Packing Material Rtx™-Wax
    Polarity Intermediate to high polar
    Particle Size 1μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit