Restek™ Rtx™-WAX Capillary Columns: Standard Available on GSA/VA Contract for Federal Government customers only.

With excellent selectivity compared to other Carbowax™ columns

Manufacturer: Restek™ 12457105

 View more versions of this product

Catalog No. 06-709-784

  Check Availability
Add to Cart

    Specifications

    Packing Material Rtx™-Wax
    For Use With Alkenols, Glycols, Aldehydes analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Carbowax™ Polyethylene Glycol
    Polarity Intermediate to high polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Max. Temperature 350°C
    USP Type G14, G15, G16, G20, G39
    Particle Size 1μm
    Temperature Range 20 to 240/250°C
    Film Thickness 1μm
    Length (Metric) 60m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit