Restek™ Rtx™-WAX Capillary Columns: With Guard or Cage Available on GSA/VA Contract for Federal Government customers only.

With excellent selectivity compared to other Carbowax™ columns

Manufacturer: Restek™ 12423303

 View more versions of this product

Catalog No. 06-709-748

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    For Use With Alkenols, Glycols, Aldehydes analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Carbowax™ Polyethylene Glycol
    Packing Material Rtx™-Wax
    Polarity Intermediate to high polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Includes Guard column with Press-Tight™
    Max. Temperature 350°C
    USP Type G14, G15, G16, G20, G39
    Particle Size 0.25μm
    Temperature Range 20 to 250°C
    Film Thickness 0.25μm
    Length (Metric) 30m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit