Restek™ Rxi™-1ms Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Nonpolar phase, Crossbond™ 100% dimethyl polysiloxane

Manufacturer: Restek™ 13354

 View more versions of this product

Catalog No. 06-715-420

  Check Availability
Add to Cart

    Specifications

    Material Fused Silica
    Packing Material Rxi™-1 MS
    USP Type G2
    Temperature Range -60 to 330/350°C
    Film Thickness 1μm
    Length (Metric) 30m
    For Use With Arson accelerants, essential oils, Hydrocarbons, pesticides, PCB congeners, Sulfur compounds, Amines, solvent impurities, simulated distillation, Oxygenates, gasoline range organics, refinery gases analysis
    Technique Crossbond™
    Stationary Phase Dimethyl Polysiloxane
    Polarity Non polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Particle Size 1μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit