Restek™ Rxi™-1ms Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Nonpolar phase, Crossbond™ 100% dimethyl polysiloxane

Manufacturer: Restek™ 13367

 View all options for this product

Catalog No. 06-715-424

  Check Availability
Add to Cart


    For Use With Arson accelerants, essential oils, Hydrocarbons, pesticides, PCB congeners, Sulfur compounds, Amines, solvent impurities, simulated distillation, Oxygenates, gasoline range organics, refinery gases analysis
    USP Type G2
    Particle Size 1.5μm
    Temperature Range -60 to 330/350°C
    Film Thickness 1.5μm
    Length (Metric) 15m
    Material Fused Silica
    Technique Crossbond™
    Stationary Phase Dimethyl Polysiloxane
    Packing Material Rxi™-1 MS
    Polarity Non polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm

    • Fused silica capillary columns with exceptional inertness and reproducible retention
    • Long lifetime
    • Low bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
    • Equivalent to USP G2 phase

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit