Restek™ Rxi™-5ms Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Low-polarity phase, Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

Manufacturer: Restek™ 13455

 View more versions of this product

Catalog No. 06-715-452

  Check Availability
Add to Cart

    Specifications

    Stationary Phase Diphenyl Dimethyl Polysiloxane
    For Use With Semivolatiles, Phenols, Amines, residual solvents, drugs of abuse, pesticides, PCB congeners, solvent impurities analysis
    Material Fused Silica
    Technique Crossbond™
    Packing Material Rxi™-5 MS
    Polarity Low polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    USP Type G27
    Particle Size 1μm
    Temperature Range -60 to 330/350°C
    Film Thickness 1μm
    Length (Metric) 30m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit