Restek™ Rxi™5Sil MS Capillary Columns: I.D. 0.25mm Available on GSA/VA Contract for Federal Government customers only.

Exceptionally inert columns for GC/MS and trace level analyses

Manufacturer: Restek™ 13620127

 View more versions of this product

Catalog No. 06-802-936

  Check Availability
Add to Cart

    Specifications

    For Use With Semivolatiles, Polycyclic Aromatic compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine pesticides, Organophosphorus pesticides, drugs, solvent impurities, Hydrocarbons analysis
    Material Fused Silica
    Packing Material Rxi™-5Sil MS
    Diameter (Metric) Inner 0.25mm
    Includes Integra guard column
    Length (Metric) 15m
    Technique Crossbond™
    Stationary Phase 5% Phenyl/95% Dimethyl Polysiloxane
    Polarity Low polar
    Coating Fused Silica
    Particle Size 0.25μm
    Temperature Range -60 to 330/350°C
    Film Thickness 0.25μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit