Restek™ Rxi™-XLB GC Columns Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns exhibiting extremely low bleed

Manufacturer: Restek™ 13740

 View more versions of this product

Catalog No. 06-802-952

  Check Availability
Add to Cart

    Specifications

    For Use With Pesticides, PCB congeners, PAHs analysis
    Technique GC
    Stationary Phase Proprietary
    Packing Material Rxi™-XLB
    Polarity Low polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Particle Size 0.5μm
    Temperature Range 30 to 340/360°C
    Film Thickness 0.5μm
    Length (Metric) 30m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit