Restek™ Screw-Thread Vials, 2mL, 8mm/425 Thread: With Graduation Marking Spot

Fit all 2mL, 12 x 32mm, screw-thread 8mm/425 vial-based autosamplers

Manufacturer: Restek™ 24625

 View more versions of this product

Catalog No. 06-718-957

  Check Availability
Add to Cart

    Specifications

    Material Plastic
    Color Clear
    Closure Type Screw cap
    Quantity 100/PK.
    Type Vial
    Includes 100μL glass insert
    Vial Closure Size 8-425
    Capacity (Metric) 2.0mL
    Vial Volume (Metric) 2mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit