Restek™ Screw-Thread Vials, 2mL, 8mm/425 Thread

Fit all 2mL, 12 x 32mm, screw-thread 8mm/425 vial-based autosamplers

Manufacturer: Restek™ 24621

 View more versions of this product

Catalog No. 06-718-952

  Check Availability
Add to Cart

    Specifications

    Closure Type Screw cap
    Quantity 100/Pk.
    Type Vial
    Vial Closure Size 8-425
    Graduated Yes
    Marking Spot Yes
    Capacity (Metric) 2.0mL
    Vial Volume (Metric) 2mL
    Color Amber
    Height (Metric) 32mm
    Diameter (Metric) Outside 12mm
    Height (English) 1.25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit