Restek™ Septa for 8mm Screw-Thread Vials

Red PTFE

Manufacturer: Restek™ 21179

 View more versions of this product

Catalog No. 06-718-470

  Check Availability
Add to Cart

    Specifications

    Dimension (English) 0.314 x 0.45 in.
    Quantity 1000
    Type Vial Cap Septa
    Dimension (Metric) 0.8 x 0.143cm
    Color Red
    Material PTFE/Silicone
    Size 8mm x 0.45 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit