Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Septa for Screw-Thread Vials, 4 mL, WISP 48 Style
SDP

For 4 mL WISP 48 Style screw thread vials.

Manufacturer:  Restek™ 21752

 View more versions of this product

Catalog No. 06-718-641


Add to cart

Description

Description

  • Color: Red
Specifications

Specifications

Red
1000
13-425
PTFE, Silicone
0.04 in.
1.02 mm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit