Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Septa for Screw-Thread Vials, 4 mL, WISP 48 Style
SDP

For 4 mL WISP 48 Style screw thread vials.

$26.40 - $276.51

Specifications

Color Red
Thread Size 13-425
View More Specs

Products 4
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) No. per Pack Price Quantity & Availability  
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) No. per Pack Price Quantity & Availability  
06-718-638
SDP
View Documents
Restek™
21749
0.06 in. 1.52 mm 100
Pack of 100 for $26.40
Add to cart
 
06-718-640
SDP
View Documents
Restek™
21751
0.04 in. 1.02 mm 100
Pack of 100 for $38.45
Add to cart
 
06-718-639
SDP
View Documents
Restek™
21750
0.06 in. 1.52 mm 1000
Pack of 1000 for $213.88
Add to cart
 
06-718-641
SDP
View Documents
Restek™
21752
0.04 in. 1.02 mm 1000
Pack of 1000 for $276.51
Add to cart
 
Description

Description

  • Color: Red
Specifications

Specifications

Red
13-425
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit