Restek™ SGE Large-Volume Syringes for Agilent™ 7673/7683/7693A/6850

For Agilent 7673, 7683, 7693A and 6850 Autosamplers

Manufacturer: Restek™ 24798

 View all options for this product

Catalog No. 06-712-480


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Type Autosampler Syringe
    Volume (Metric) 25μL
    Gauge 23 ga
    Quantity Each
    Length (Metric) 42mm
    Needle Point Style Cone
    Length (English) 1.65 in.
    Diameter (English) Inner Needle 0.0132 in.
    Connection Type Removable
    Diameter (English) Outer Needle 0.025 in.
    Diameter (Metric) Inner Needle 0.34mm
    Diameter (Metric) Outer Needle 0.64mm
    For Use With (Equipment) Agilent 7673, 7683, 6850 and 7693A autosamplers
    Length (English) Needle 1.65 in.
    Length (Metric) Needle 42mm
    Capacity (Metric) 25μL

    • Needle gauge: 23
    • Needle length: 42mm
    • Needle style: Cone
    • Termination: Removable

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit