Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Siltek™ Splitless Liners for Thermo™ TRACE™ and Focus™ SSL
For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.
Supplier: Restek™ 20944214.25
Description
- Trace samples
- Geometry: Single Taper
- Material: Borosilicate Glass
- Deactivation: Siltek
- OD: 8mm
- Length: 105mm
Specifications
Siltek Splitless | |
Single Taper Inlet Liner | |
0.3 cm | |
Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |
10.5 cm | |
25/Pk. | |
0.8 cm | |
Borosilicate Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction