Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Agilent
For Agilent GCs equipped with split/splitless inlets.
Supplier: Restek™ 20975
Description
- Material: Metal
- Deactivation: Siltek
- Liner ID: 5.2mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
7.85 cm | |
25/Pk. | |
0.63 cm | |
Metal |
Cyclo Single Taper Gooseneck Inlet Liner | |
0.52 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction