Restek™ Sky™ 4.0mm ID Cyclo Inlet Liner

For Agilent GCs equipped with split/splitless inlets.

Manufacturer: Restek™ 23312.5

 View more versions of this product

Catalog No. 06-712-180

  Check Availability
Add to Cart

    Specifications

    Product Type Sky™ cyclo inlet liner
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.63cm
    Length (Metric) 7.85cm
    For Use With (Equipment) Agilent GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Quantity 5/Pack

    • Increases accuracy and precision by preventing loss of sensitive analytes
    • Achieve lower detection limits for a wide range of active compounds
    • Ensure liner-to-liner reproducibility through consistent manufacturing and extensive testing
    • Geometry: Cyclo
    • Material: Borosilicate Glass
    • Deactivation: Sky Technology
    • Liner ID: 4.0mm
    • Length: 78.5mm
    • OD: 6.3mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit