Restek™ Sky™ 4.0mm ID Single Taper/Gooseneck Inlet Liners: With Wool

For use with Varian™ 1177 GCs

Manufacturer: Restek™ 23332.1

 View all options for this product

Catalog No. 06-712-192

  Check Availability
Add to Cart


    Packing Material Quartz Wool
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.65cm
    Length (Metric) 7.85cm
    For Use With (Equipment) Bruker/varian GCs equipped with 1177 inlets
    Liner Material Borosilicate Glass
    Quantity Each
    Product Type Sky™ Single taper gooseneck inlet liner

    • Innovative deactivation results in exceptional inertness for a wide range of analyte chemistries
    • By reducing active sites and enhancing analyte transfer to the column, these liners increase accuracy and precision, allowing lower detection limits for many active compounds
    • Fewer liner changes and less downtime for maintenance

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit