Restek™ Sky™ Single Taper Inlet Liner

For Agilent GCs equipped with split/splitless inlets

Manufacturer: Restek™ 23303.5

 View more versions of this product

Catalog No. 06-714-101

  Check Availability
Add to Cart

    Specifications

    Product Type Sky™ Single taper inlet liner
    Packing Material Quartz Wool
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.65cm
    Length (Metric) 7.85cm
    For Use With (Equipment) Agilent GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Quantity 5/Pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit