Restek™ Split Liners for Agilent™/Finnigan™ GCs: Cyclosplitter

For use with dirty samples

Manufacturer: Restek™ 20706202.1

 View all options for this product

Catalog No. 06-710-919

  Check Availability
Add to Cart


    Packing Material Wool
    Diameter (Metric) Inner 4.0mm
    Diameter (Metric) Outer 6.3mm
    Length (Metric) 78.5mm
    For Use With (Equipment) Agilent GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Includes Glass wool prepacked inlet liner
    Product Type Cyclosplitter liner

    • Incorporate a cylindrical glass screw in the sample pathway to mix sample and trap nonvolatile residues
    • 4mm I.D.
    • Perform multiple injections before cleaning is required

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit