Restek™ Split Liners for PerkinElmer Auto SYS GCs

Manufacturer: Restek™ 20835210.1

 View all options for this product

Catalog No. 06-711-121

  Check Availability
Add to Cart


    Diameter (Metric) Inner 4mm
    Diameter (Metric) Outer 6.2mm
    Length (Metric) 92.1mm
    For Use With (Equipment) For Perkin Elmer™ Auto SYS™ GCs
    Liner Material Borosilicate Glass
    Quantity Each
    Deactivation Base Deactivated
    Geometry Cup
    Product Type Split inlet liner

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit